
Utility Table with 2 Drawers, 23 in W x 24 in D x 31 in H, Gray
Mfr # TU-2324-2-2D-C3
Zoro # G422718009
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
300 lbs
Color
Gray
Height
34 in
Depth
23 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-2324-2-2D-C3
Zoro #
G422718009
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Depth
23 in
Width
24 in
Details
Load Capacity
300 lbs
Color
Gray
Item
Table & Cart
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.