Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Table with 2 Drawers, 23 in W x 24 in D x 31 in H, Red

  • Mfr # TU-2324-2-2D-C3

  • Zoro # G522717285


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Caster Material
3" rubber
Drawer Height
5
Height
34 in
Depth
23 in
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2324-2-2D-C3
Zoro #
G522717285
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Height
34 in
Depth
23 in
Drawer Width
13.75 in
Width
24 in
Drawer Depth
16.25 in

Details

Caster Material
3" rubber
Item
Table & Cart
Number of Drawers
2
Caster Type
4 Swivel
Assembled/Unassembled
Assembled
Material
Steel
Drawer Load Rating
100 lbs
Finish
Powder coat
Includes
Sides and backstops
Color
Red
Load Capacity
300 lbs

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 2 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.