
Utility Table with 2 Shelves and 3 Drawers, 19 in W x 25 in D x 31 in H, Gray
Mfr # TU-1925-2-3D-C5
Zoro # G722720443
product price:Â $450.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Load Capacity
500 lbs
Width
25 in
Depth
19 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU-1925-2-3D-C5
Zoro #
G722720443
UPC #
-
Country of Origin
United States
Dimensions
Width
25 in
Depth
19 in
Height
34 in
Details
Color
Gray
Load Capacity
500 lbs
Material
Steel
Item
Table & Cart
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 25in W x 19in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.