Utility Table with 3 Drawers, 20 in W x 28 in D x 31 in H, Gray

  • Mfr # TU-2028-2-3D

  • Zoro # G122716442


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Load Capacity
750 lbs
Finish
Powder coat
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2028-2-3D
Zoro #
G122716442
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
31 in
Depth
20 in

Details

Material
Steel
Color
Gray
Load Capacity
750 lbs
Finish
Powder coat
Item
Table & Cart
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Table with 2 Shelves & 3 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 28in W x 20in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.