Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Table with 3 Drawers, 24 in W x 36 in D x 31 in H, Red

  • Mfr # TU-2436-2-3D-C5

  • Zoro # G922717342


product price: $539.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Drawer Depth
16.25 in
Drawer Load Rating
100 lbs
Number of Drawers
3
Color
Red
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-2436-2-3D-C5
Zoro #
G922717342
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
16.25 in
Height
34 in
Drawer Width
13.75 in
Width
24 in
Depth
36 in
Drawer Height
5

Details

Drawer Load Rating
100 lbs
Number of Drawers
3
Color
Red
Item
Table & Cart
Caster Material
5" rubber
Load Capacity
500 lbs
Material
Steel
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Finish
Powder coat
Caster Type
4 Swivel

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 36in W x 24in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.