Utility Table with Three Drawers and Two Shelves, 23 in W x 24 in D x 31 in H, Black

  • Mfr # TU-2324-2-3D-C3

  • Zoro # G822737532


product price:  $459.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Drawer Width
13.75 in
Drawer Height
5
Drawer Load Rating
100 lbs
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2324-2-3D-C3
Zoro #
G822737532
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Height
5
Overall Width
24 in
Drawer Depth
16.25 in
Overall Height
34 in
Depth
23 in

Details

Finish
Powder coat
Drawer Load Rating
100 lbs
Color
Black
Includes
Sides and backstops
Caster Type
4 Swivel
Load Capacity
300 lbs
Item
Table & Cart
Material
Steel
Caster Material
3" rubber
Assembled/Unassembled
Assembled
Number of Drawers
3

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.