Utility Table with Three Drawers and Two Shelves, 23 in W x 24 in D x 31 in H, Gray

  • Mfr # TU-2324-2-3D-C3

  • Zoro # G122715858


product price:  $459.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Depth
23 in
Load Capacity
300 lbs
Width
24 in
Material
Steel
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2324-2-3D-C3
Zoro #
G122715858
UPC #
-
Country of Origin
United States

Dimensions

Depth
23 in
Width
24 in
Height
34 in

Details

Item
Table & Cart
Load Capacity
300 lbs
Material
Steel
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.