Utility Table with Three Drawers and Two Shelves, 23 in W x 24 in D x 31 in H, Light Blue

  • Mfr # TU-2324-2-3D-C3

  • Zoro # G522717483


product price:  $459.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Drawer Width
13.75 in
Finish
Powder coat
Material
Steel
Drawer Depth
16.25 in
Caster Material
3" rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2324-2-3D-C3
Zoro #
G522717483
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Depth
16.25 in
Depth
23 in
Height
34 in
Width
24 in
Drawer Height
5

Details

Finish
Powder coat
Material
Steel
Caster Material
3" rubber
Load Capacity
300 lbs
Drawer Load Rating
100 lbs
Caster Type
4 Swivel
Includes
Sides and backstops
Item
Table & Cart
Color
Light Blue
Number of Drawers
3
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 3 Drawers with padlock loop. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 3in casters. 24in W x 23in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.