
Utility Table with Two Shelves and 3 Drawers, 19 in W x 25 in D x 31 in H, Black
Mfr # TU-1925-2-3D
Zoro # G122737010
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Load Capacity
750 lbs
Drawer Height
5
Height
31 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-1925-2-3D
Zoro #
G122737010
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Height
31 in
Drawer Depth
16.25 in
Drawer Width
13.75 in
Width
25 in
Depth
19 in
Details
Material
Steel
Load Capacity
750 lbs
Item
Table & Cart
Finish
Powder coat
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Number of Drawers
3
Color
Black
Description
All welded steel, Heavy Duty Utility Table with 2 Shelves & 3 Drawers with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off, and floor pads. 25in W x 19in D x 31in H. Drawer size 14in W x 16in D x 5in H.Capacity 750 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.