
Utility Table with Two Shelves and Drawer, 28 in W x 31 in H x 20 in D, Light Blue
Mfr # TU-2028-2-1D-C5
Zoro # G922719391
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Drawer Width
13.75 in
Drawer Height
5
Caster Type
4 Swivel
Drawer Load Rating
100 lbs
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TU-2028-2-1D-C5
Zoro #
G922719391
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Drawer Height
5
Drawer Depth
16.25 in
Height
34 in
Depth
20 in
Width
28 in
Details
Caster Type
4 Swivel
Drawer Load Rating
100 lbs
Material
Steel
Finish
Powder coat
Load Capacity
500 lbs
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Number of Drawers
1
Color
Light Blue
Caster Material
5" rubber
Item
Table & Cart
Description
All welded steel, Heavy Duty Utility Cart with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.