Utility Table with Two Shelves and Drawer, 28 in W x 31 in H x 20 in D, Red

  • Mfr # TU-2028-2-1D-C5

  • Zoro # G222719190


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Includes
Sides and backstops
Drawer Width
13.75 in
Material
Steel
Drawer Depth
16.25 in
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-2028-2-1D-C5
Zoro #
G222719190
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Depth
16.25 in
Drawer Height
5
Depth
20 in
Height
34 in
Width
28 in

Details

Includes
Sides and backstops
Material
Steel
Load Capacity
500 lbs
Finish
Powder coat
Drawer Load Rating
100 lbs
Number of Drawers
1
Color
Red
Caster Type
4 Swivel
Caster Material
5" rubber
Item
Table & Cart
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Utility Cart with 2 Shelves & 1 Drawer with padlock loop.. Includes back & side stops on shelves to prevent parts and other items from rolling off. 4-swivel 5in casters. 28in W x 20in D x 34in H. Drawer size 14in W x 16in D x 5in H.Capacity 300 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.