
Versatile Louvered Panel, 18 in W x 27.5 in H, Light Blue
Mfr # VLP-25
Zoro # G522717063
product price: $51.65
/eaKey Features
Overall Width
27-1/2 in
Finish
Powder coat
Assembled/Unassembled
Assembled
Overall Depth
1 in
Series
VMW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLP-25
Zoro #
G522717063
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
27-1/2 in
Overall Depth
1 in
Overall Height
18 in
Details
Item
Accessories
Finish
Powder coat
Assembled/Unassembled
Assembled
Series
VMW
Material
Steel
Color
Light Blue
Description
All steel, Heavy Duty Versatile Louvered Panel. 18in W x 27-1/2in H. Supports in Dustrystandard bins. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.