Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versatile Louvered Panel, 18 in W x 34 1/2 in H, Red

  • Mfr # VLP-32

  • Zoro # G122715209


product price: $59.95
/ea

Key Features

Material
Steel
Series
VMW
Overall Height
18 in
Assembled/Unassembled
Assembled
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLP-32
Zoro #
G122715209
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
1 in
Overall Width
34-1/2 in

Details

Item
Accessories
Material
Steel
Series
VMW
Color
Red
Assembled/Unassembled
Assembled
Finish
Powder coat

Description

All steel, Heavy Duty Versatile Louvered Panel. 18in W x 34-1/2in H. Supports in Dustrystandard bins. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.