Zoro Homepage

Versatile Modular Workbench, 34 in W x 60 in D x 34 in H, Gray

  • Mfr # VMW-3460-S

  • Zoro # G522720124


product price: $826.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Finish
Powder coat
Overall Depth
34 in
Material
Steel
Load Capacity
3,000 lbs top surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMW-3460-S
Zoro #
G522720124
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Overall Height
84 in
Overall Width
60 in

Details

Color
Gray
Finish
Powder coat
Item
Workbench
Material
Steel
Load Capacity
3,000 lbs top surface

Description

All welded steel, Heavy Duty Versatile Modular Workbench with Steel Top. Allows you tochoose components to fit your specific applications. These can easily be adapted or expanded later to meet changing needs. Heavy duty construction accommodatesall in Dustrial environments. Bench comes with standard stringer. 60in W x 34in D x 32-1/2in HCapacity 3,000 lbs. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.