
Versatile Modular Workbench, 60 in W x 84 in H x 36 in D, Red
Mfr # VMW-3660-W
Zoro # G622718700
product price: $958.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
84 in
Color
Red
Assembled/Unassembled
Assembled
Overall Depth
36 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMW-3660-W
Zoro #
G622718700
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
36 in
Overall Width
60 in
Details
Item
Workbench
Color
Red
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Countertop Material
Steel
Description
All welded steel, Heavy Duty Versatile Modular Workbench with Hardwood Top. Allows you to choose components to fit your specific applications. These can easily be adapted or expanded later to meet changing needs. Heavy duty construction accommodatesall in Dustrial environments. Bench comes with standard stringer. 60in W x 36in D x 34in HCapacity 3,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.