
Versatile Modular Workbench, 72 in W x 84 in H x 34 in D, Black
Mfr # VMW-3472-S
Zoro # G922737562
product price: $903.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Overall Depth
34 in
Color
Black
Overall Height
84 in
Countertop Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VMW-3472-S
Zoro #
G922737562
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Height
84 in
Overall Width
72 in
Details
Finish
Powder coat
Color
Black
Countertop Material
Hardwood
Assembled/Unassembled
Assembled
Material
Steel
Item
Workbench
Description
All welded steel, Heavy Duty Versatile Modular Workbench with Steel Top. Allows you tochoose components to fit your specific applications. These can easily be adapted or expanded later to meet changing needs. Heavy duty construction accommodatesall in Dustrial environments. Bench comes with standard stringer. 72in W x 34in D x 32-1/2in HCapacity 3,000 lbs. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.