Zoro Homepage

Versatile Modular Workbench, 72 in W x 84 in H x 34 in D, Light Blue

  • Mfr # VMW-3472-S

  • Zoro # G522718121


product price: $903.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Overall Width
72 in
Overall Depth
34 in
Overall Height
84 in
Countertop Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMW-3472-S
Zoro #
G522718121
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
34 in
Overall Height
84 in

Details

Finish
Powder coat
Countertop Material
Hardwood
Color
Light Blue
Material
Steel
Assembled/Unassembled
Assembled
Item
Workbench

Description

All welded steel, Heavy Duty Versatile Modular Workbench with Steel Top. Allows you tochoose components to fit your specific applications. These can easily be adapted or expanded later to meet changing needs. Heavy duty construction accommodatesall in Dustrial environments. Bench comes with standard stringer. 72in W x 34in D x 32-1/2in HCapacity 3,000 lbs. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.