
Versatile Modular Workbench, Hardwood Top, 72 in W x 30 in D x 84 in H, Black
Mfr # VMW-3072-W
Zoro # G622737565
product price: $963.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
30 in
Overall Width
72 in
Overall Height
84 in
Material
Steel
Countertop Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMW-3072-W
Zoro #
G622737565
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
72 in
Overall Height
84 in
Details
Material
Steel
Countertop Material
Hardwood
Item
Workbench
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Black
Description
All welded steel, Heavy Duty Versatile Modular Workbench with Hardwood Top. Allows you to choose components to fit your specific applications. These can easily be adapted or expanded later to meet changing needs. Heavy duty construction accommodatesall in Dustrial environments. Bench comes with standard stringer. 72in W x 30in D x 34in HCapacity 3,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.