Versatile Modular Workbench, Hardwood Top, 72 in W x 84 in H x 36 in D, Putty

  • Mfr # VMW-3672-W

  • Zoro # G222719596


product price: $1,058.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36 in
Overall Height
84 in
Material
Steel
Finish
Powder coat
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMW-3672-W
Zoro #
G222719596
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
84 in
Overall Width
72 in

Details

Material
Steel
Finish
Powder coat
Countertop Material
Hardwood
Color
Putty
Item
Workbench
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Versatile Modular Workbench with Hardwood Top. Allows you to choose components to fit your specific applications. These can easily be adapted or expanded later to meet changing needs. Heavy duty construction accommodatesall in Dustrial environments. Bench comes with standard stringer. 72in W x 36in D x 34in HCapacity 3,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.