
Vertical Gas Cylin Der Cabinet, 16 Cylin Der Capacity, 60 in W x 72 in H x 38 in D, Putty
Mfr # UGCSC-16
Zoro # G622716263
product price:Â $1,519.99
/eaKey Features
Includes
Holds 16 gas cylinders
Finish
Powder Coat
Material
All Welded Steel
Color
Putty
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UGCSC-16
Zoro #
G622716263
UPC #
-
Country of Origin
United States
Details
Item
Cabinet
Includes
Holds 16 gas cylinders
Finish
Powder Coat
Material
All Welded Steel
Color
Putty
Assembled/Unassembled
Assembled
Description
All welded expanded metal steel, Vertical Gas Cylin Der Cabinet. 60in Wide x 72in High x 38in Deep. 16 Cylin Der capacity. Stores flammables, LP gas cylin Ders for plant safety. Expanded metal open air design, protects cylin Ders. Hinged lockable doors prevent tampering and theft. Complete with safety signs. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.