Vertical Gas Cylin Der Cabinet, 30 in W x 72 in H x 38 in D, 8 Cylin Der, Red

  • Mfr # UGCSC-8

  • Zoro # G422718665


product price:  $803.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Color
Red
Includes
Holds 8 gas cylinders
Material
All Welded Steel
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGCSC-8
Zoro #
G422718665
UPC #
-
Country of Origin
United States

Details

Finish
Powder Coat
Item
Cabinet
Color
Red
Includes
Holds 8 gas cylinders
Material
All Welded Steel
Assembled/Unassembled
Assembled

Description

All welded expanded metal steel, Vertical Gas Cylin Der Cabinet. 30in Wide x 72in High x 38in Deep. 8 Cylin Der capacity. Stores flammables, LP gas cylin Ders for plant safety. Expanded metal open air design, protects cylin Ders. Hinged lockable doors prevent tampering and theft. Complete with safety signs. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.