
Wall and Bench Bin Cabinet, 48 in W x 14 in D x 27 in H, Black
Mfr # WC-4827-B (32 PB-3 Bins)
Zoro # G522737689
product price:Â $732.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Doors
2
Overall Depth
14 in
Overall Height
27 in
Assembled/Unassembled
Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-4827-B (32 PB-3 Bins)
Zoro #
G522737689
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
14 in
Overall Height
27 in
Bin Depth
32
Overall Width
48 in
Details
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Black
Item
Cabinet
Finish
Powder Coat
Series
WC
Material
All Welded Steel
Locking Points
2 Point Lock
Cabinet Handle Style
L-Style
Description
All welded steel, Extra Heavy Duty Wall Cabinet with Bins. 18 gauge steel. Keeps small parts organized and out of the way. 48in W x 14in D x 27in H. 16 gauge louvered back panel to hold bins. Bins included 32 ea.11in D x 6in W x 5in H. Includes 1 adjustable shelf. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.