Wall and Bench Bin Cabinet, 48 in W x 14 in D x 27 in H, Putty

  • Mfr # WC-4827-B (32 PB-3 Bins)

  • Zoro # G422716616


product price:  $732.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Series
WC
Number of Doors
2
Finish
Powder Coat
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-4827-B (32 PB-3 Bins)
Zoro #
G422716616
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 in
Overall Height
27 in
Bin Depth
32
Overall Width
48 in

Details

Assembled/Unassembled
Assembled
Series
WC
Number of Doors
2
Finish
Powder Coat
Cabinet Handle Style
L-Style
Material
All Welded Steel
Color
Putty
Locking Points
2 Point Lock
Item
Cabinet

Description

All welded steel, Extra Heavy Duty Wall Cabinet with Bins. 18 gauge steel. Keeps small parts organized and out of the way. 48in W x 14in D x 27in H. 16 gauge louvered back panel to hold bins. Bins included 32 ea.11in D x 6in W x 5in H. Includes 1 adjustable shelf. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.