Wall and Bench Bin Cabinet, 48 in W x 14 in D x 27 in H, Red

  • Mfr # WC-4827-B (32 PB-3 Bins)

  • Zoro # G522720780


product price:  $732.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Series
WC
Material
All Welded Steel
Overall Height
27 in
Locking Points
2 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-4827-B (32 PB-3 Bins)
Zoro #
G522720780
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
48 in
Bin Depth
32
Overall Depth
14 in

Details

Item
Cabinet
Finish
Powder Coat
Series
WC
Material
All Welded Steel
Locking Points
2 Point Lock
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Red
Cabinet Handle Style
L-Style

Description

All welded steel, Extra Heavy Duty Wall Cabinet with Bins. 18 gauge steel. Keeps small parts organized and out of the way. 48in W x 14in D x 27in H. 16 gauge louvered back panel to hold bins. Bins included 32 ea.11in D x 6in W x 5in H. Includes 1 adjustable shelf. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.