Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wall Cabinet with Bins, 36 in W x 27 in H x 14 in D, 24 PB-3 Bins, Red
- Mfr # WC-3627-B (24 PB-3 Bins)
- Zoro # G422720002
product price:Â
$
723.99
/ea
Key Features
Assembled/Unassembled
Assembled
Number of Doors
2
Material
All Welded Steel
Series
WC
Overall Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-3627-B (24 PB-3 Bins)
- Zoro #
- G422720002
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Cabinet Color
- Red
- Number of Doors
- 2
- Material
- All Welded Steel
- Item
- Cabinet
- Series
- WC
- Finish
- Powder Coat
- Locking Points
- 2 Point Lock
- Cabinet Handle Style
- L-Style
Dimensions
- Overall Depth
- 14 in
- Overall Width
- 36 in
- Overall Height
- 27 in
Description
All welded steel, Extra Heavy Duty Wall Cabinet with Bins. 18 gauge steel. Keeps small parts organized and out of the way. 36in W x 14in D x 27in H. 16 gauge steel louvered back panel to hold bins. Bins included 24 ea.11in D x 6in W x 5in H. Includes 1 adjustable shelf. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.