Wall Mount Bin Cabinet, 26.5 in W x 9 in D x 30 in H, Light Blue

  • Mfr # WBC-2630-B (24 PB-2 Bins)

  • Zoro # G422718252


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
Overall Depth
9 in
Bin Depth
24
Series
WBC
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBC-2630-B (24 PB-2 Bins)
Zoro #
G422718252
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
9 in
Bin Depth
24
Overall Width
26-1/2 in
Overall Height
30 in

Details

Finish
Powder Coat
Series
WBC
Item
Cabinet
Number of Doors
2
Locking Points
Latch
Color
Light Blue
Cabinet Handle Style
Pull Handle
Assembled/Unassembled
Assembled
Material
All Welded Steel

Description

All welded steel, Heavy Duty Wall & Bench Cabinet with Bins. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 30in H. 16 gauge louvered back panel to hold bins. Bins included 24 ea. 7in D x 4in W x 3in H. 1 fixed shelf. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.