
Wall Mount Bin Cabinet, 26.5 in W x 9 in D x 30 in H, Red
Mfr # WBC-2630-B (24 PB-2 Bins)
Zoro # G422718610
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Bin Depth
24
Cabinet Handle Style
Pull Handle
Locking Points
Latch
Assembled/Unassembled
Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WBC-2630-B (24 PB-2 Bins)
Zoro #
G422718610
UPC #
-
Country of Origin
United States
Dimensions
Bin Depth
24
Overall Depth
9 in
Overall Height
30 in
Overall Width
26-1/2 in
Details
Cabinet Handle Style
Pull Handle
Locking Points
Latch
Assembled/Unassembled
Assembled
Finish
Powder Coat
Number of Doors
2
Material
All Welded Steel
Series
WBC
Item
Cabinet
Color
Red
Description
All welded steel, Heavy Duty Wall & Bench Cabinet with Bins. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 30in H. 16 gauge louvered back panel to hold bins. Bins included 24 ea. 7in D x 4in W x 3in H. 1 fixed shelf. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.