
Wall Mount Cabinet, 18 Gauge, 48 in W x 27 in H x 14 in D, Light Blue
Mfr # WC-4827
Zoro # G422718863
product price:Â $443.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Finish
Powder Coat
Number of Shelves
1
Number of Doors
2
Series
WC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-4827
Zoro #
G422718863
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
14 in
Overall Height
27 in
Details
Finish
Powder Coat
Number of Shelves
1
Number of Doors
2
Item
Cabinet
Series
WC
Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Handle Style
L-Style
Cabinet Color
Light Blue
Locking Points
2 Point Lock
Description
All welded steel, Extra Heavy Duty Wall Cabinet. Made of 18 gauge steel. Can be mounted on wall. 48in W x 14in D x 27in H. Flush mount double doors with 2-point locking handle. One adjustable shelf. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.