Wall Mount Cabinet, 26 1/2 in W x 9 in D x 30 in H, Black

  • Mfr # WBC-2630-6

  • Zoro # G922737692


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
6
Series
WBC
Cabinet Handle Style
Pull Handle
Overall Width
26-1/2 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBC-2630-6
Zoro #
G922737692
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26-1/2 in
Overall Height
30 in
Overall Depth
9 in

Details

Cabinet Color
Black
Number of Shelves
6
Series
WBC
Cabinet Handle Style
Pull Handle
Item
Cabinet
Assembled/Unassembled
Assembled
Finish
Powder Coat
Locking Points
Latch
Number of Doors
2
Material
All Welded Steel

Description

All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 30in H. 6 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.