
Wall Mount Cabinet, 26 1/2 in W x 9 in D x 30 in H, Gray
Mfr # WBC-2630-6
Zoro # G622717666
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Depth
9 in
Finish
Powder Coat
Overall Width
26-1/2 in
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBC-2630-6
Zoro #
G622717666
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Depth
9 in
Overall Width
26-1/2 in
Details
Item
Cabinet
Finish
Powder Coat
Material
All welded steel
Load Capacity
100 lbs
Cabinet Handle Style
Pull Handle
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 30in H. 6 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.