
Wall Mount Cabinet, 26 1/2 in W x 9 in D x 30 in H, Light Blue
Mfr # WBC-2630-6
Zoro # G522715878
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
6
Locking Points
Latch
Assembled/Unassembled
Assembled
Finish
Powder Coat
Cabinet Handle Style
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBC-2630-6
Zoro #
G522715878
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
26-1/2 in
Overall Depth
9 in
Details
Number of Shelves
6
Locking Points
Latch
Assembled/Unassembled
Assembled
Finish
Powder Coat
Cabinet Handle Style
Pull Handle
Number of Doors
2
Item
Cabinet
Cabinet Color
Light Blue
Material
All Welded Steel
Series
WBC
Description
All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 30in H. 6 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.