
Wall Mount Cabinet, 26.5 in W x 30 in H x 9 in D, Black
Mfr # WBC-2630-3
Zoro # G322736615
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
9 in
Overall Height
30 in
Number of Shelves
3
Overall Width
26-1/2 in
Cabinet Handle Style
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBC-2630-3
Zoro #
G322736615
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
9 in
Overall Height
30 in
Overall Width
26-1/2 in
Details
Cabinet Color
Black
Number of Shelves
3
Cabinet Handle Style
Pull Handle
Item
Cabinet
Assembled/Unassembled
Assembled
Finish
Powder Coat
Series
WBC
Number of Doors
2
Locking Points
Latch
Material
All Welded Steel
Description
All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 30in H. 3 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.