Wall Mount Cabinet, 26.5 in W x 30 in H x 9 in D, Light Blue

  • Mfr # WBC-2630-3

  • Zoro # G222718711


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Number of Doors
2
Series
WBC
Overall Depth
9 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBC-2630-3
Zoro #
G222718711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Depth
9 in
Overall Width
26-1/2 in

Details

Cabinet Color
Light Blue
Number of Doors
2
Series
WBC
Number of Shelves
3
Material
All Welded Steel
Item
Cabinet
Assembled/Unassembled
Assembled
Finish
Powder Coat
Locking Points
Latch
Cabinet Handle Style
Pull Handle

Description

All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 30in H. 3 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.