Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Cabinet, 30 in W x 27 in H x 14 in D, Black

  • Mfr # WC-30SHELF

  • Zoro # G422737697


product price: $44.65
/ea

Key Features

Series
WC
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-30SHELF
Zoro #
G422737697
UPC #
-
Country of Origin
United States

Details

Series
WC
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Color
Black
Item
Cabinet

Description

All steel, Heavy Duty Adjustable Shelf. Fits in WC series wall cabinets 30in W x 14in D. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.