Wall Mount Cabinet, 30 in W x 27 in H x 14 in D, Gray

  • Mfr # WC-3027

  • Zoro # G422719938


product price: $335.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
All welded steel
Load Capacity
100 lbs
Overall Depth
14 in
Overall Height
27 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-3027
Zoro #
G422719938
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 in
Overall Height
27 in
Overall Width
30 in

Details

Material
All welded steel
Load Capacity
100 lbs
Color
Gray
Cabinet Handle Style
L-Style
Item
Cabinet
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, Extra Heavy Duty Wall Cabinet. Made of 18 gauge steel. Can be mounted on wall. 30in W x 14in D x 27in H. Flush mount double doors with 2-point locking handle. One adjustable shelf. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.