
Wall Mount Cabinet, 30 in W x 27 in H x 14 in D, Gray
Mfr # WC-30SHELF
Zoro # G122715988
product price: $44.65
/eaKey Features
Color
Gray
Finish
Powder Coat
Load Capacity
100 lbs
Material
All welded steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-30SHELF
Zoro #
G122715988
UPC #
-
Country of Origin
United States
Details
Color
Gray
Finish
Powder Coat
Load Capacity
100 lbs
Material
All welded steel
Item
Cabinet
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Adjustable Shelf. Fits in WC series wall cabinets 30in W x 14in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.