Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Cabinet, 30 in W x 27 in H x 14 in D, Light Blue

  • Mfr # WC-3027

  • Zoro # G822719231


product price: $335.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cabinet Color
Light Blue
Series
WC
Assembled/Unassembled
Assembled
Overall Depth
14 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-3027
Zoro #
G822719231
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 in
Overall Width
30 in
Overall Height
27 in

Details

Cabinet Color
Light Blue
Series
WC
Assembled/Unassembled
Assembled
Cabinet Handle Style
L-Style
Number of Shelves
1
Item
Cabinet
Finish
Powder Coat
Locking Points
2 Point Lock
Number of Doors
2
Material
All Welded Steel

Description

All welded steel, Extra Heavy Duty Wall Cabinet. Made of 18 gauge steel. Can be mounted on wall. 30in W x 14in D x 27in H. Flush mount double doors with 2-point locking handle. One adjustable shelf. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.