
Wall Mount Cabinet, 30 in W x 27 in H x 14 in D, Red
Mfr # WC-3027
Zoro # G722719638
product price: $335.99
/eaKey Features
Assembled/Unassembled
Assembled
Number of Doors
2
Number of Shelves
1
Locking Points
2 Point Lock
Cabinet Handle Style
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-3027
Zoro #
G722719638
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
27 in
Overall Depth
14 in
Overall Width
30 in
Details
Assembled/Unassembled
Assembled
Number of Doors
2
Number of Shelves
1
Locking Points
2 Point Lock
Cabinet Handle Style
L-Style
Cabinet Color
Red
Item
Cabinet
Series
WC
Material
All Welded Steel
Finish
Powder Coat
Description
All welded steel, Extra Heavy Duty Wall Cabinet. Made of 18 gauge steel. Can be mounted on wall. 30in W x 14in D x 27in H. Flush mount double doors with 2-point locking handle. One adjustable shelf. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.