Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Cabinet, 36 in W x 27 in H x 14 in D, Black

  • Mfr # WC-3627

  • Zoro # G822737716


product price: $369.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Overall Width
36 in
Number of Shelves
1
Material
All Welded Steel
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-3627
Zoro #
G822737716
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
14 in
Overall Height
27 in

Details

Item
Cabinet
Number of Doors
2
Number of Shelves
1
Material
All Welded Steel
Finish
Powder Coat
Series
WC
Cabinet Color
Black
Assembled/Unassembled
Assembled
Locking Points
2 Point Lock
Cabinet Handle Style
L-Style

Description

All welded steel, Extra Heavy Duty Wall Cabinet. Made of 18 gauge steel. Can be mounted on wall. 36in W x 14in D x 27in H. Flush mount double doors with 2-point locking handle. One adjustable shelf. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.