
Wall Mount Cabinet, 36 in W x 27 in H x 14 in D, Light Blue
Mfr # WC-36SHELF
Zoro # G022716139
product price: $47.45
/eaKey Features
Material
All Welded Steel
Cabinet Color
Light Blue
Series
WC
Assembled/Unassembled
Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-36SHELF
Zoro #
G022716139
UPC #
-
Country of Origin
United States
Details
Item
Cabinet
Material
All Welded Steel
Cabinet Color
Light Blue
Series
WC
Assembled/Unassembled
Assembled
Finish
Powder Coat
Description
All steel, Heavy Duty Adjustable Shelf. Fits in WC series wall cabinets 36in W x 14in D. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.