
Wall Mount & Table Top Cabinet, 35.5 in W x 24 in H x 9 in D, Putty
Mfr # WBC-3524-2
Zoro # G322718840
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Locking Points
Latch
Series
WBC
Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBC-3524-2
Zoro #
G322718840
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
35-1/2 in
Overall Depth
9 in
Details
Number of Shelves
2
Locking Points
Latch
Series
WBC
Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Cabinet
Finish
Powder Coat
Cabinet Handle Style
Pull Handle
Number of Doors
2
Cabinet Color
Putty
Description
All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 35-1/2in W x 9in D x 24in H. 2 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.