
Wall Mount & Table Top Cabinet, 4 Levels, 26.5 in W x 9 in D x 21 in H, Gray
Mfr # WBC-2621-4
Zoro # G222715932
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Overall Depth
9 in
Overall Width
26-1/2 in
Overall Height
21 in
Cabinet Handle Style
Pull Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WBC-2621-4
Zoro #
G222715932
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
9 in
Overall Width
26-1/2 in
Overall Height
21 in
Details
Assembled/Unassembled
Assembled
Cabinet Handle Style
Pull Handle
Finish
Powder Coat
Load Capacity
100 lbs
Item
Cabinet
Material
All welded steel
Color
Gray
Description
All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 21in H. 4 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.