Wall Mount & Table Top Cabinet, 4 Levels, 26.5 in W x 9 in D x 21 in H, Putty

  • Mfr # WBC-2621-4

  • Zoro # G522716486


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Series
WBC
Overall Height
21 in
Overall Depth
9 in
Material
All Welded Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBC-2621-4
Zoro #
G522716486
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Depth
9 in
Overall Width
26-1/2 in

Details

Series
WBC
Cabinet Color
Putty
Material
All Welded Steel
Number of Shelves
4
Locking Points
Latch
Finish
Powder Coat
Cabinet Handle Style
Pull Handle
Item
Cabinet
Assembled/Unassembled
Assembled
Number of Doors
2

Description

All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 21in H. 4 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.