
Wall Mount & Table Top Cabinet, 4 Levels, 26.5 in W x 9 in D x 21 in H, Red
Mfr # WBC-2621-4
Zoro # G322720836
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Assembled
Series
WBC
Number of Shelves
4
Overall Width
26-1/2 in
Locking Points
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WBC-2621-4
Zoro #
G322720836
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
26-1/2 in
Overall Depth
9 in
Overall Height
21 in
Details
Assembled/Unassembled
Assembled
Series
WBC
Number of Shelves
4
Locking Points
Latch
Item
Cabinet
Cabinet Color
Red
Finish
Powder Coat
Material
All Welded Steel
Cabinet Handle Style
Pull Handle
Number of Doors
2
Description
All welded steel, Heavy Duty Wall & Bench Cabinet. 18 gauge cabinet keeps small parts organized and out of the way. 26-1/2in W x 9in D x 21in H. 4 fixed shelves. Unit can be mounted to a wall or bench. Doors are secured with a cylin Der lock. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.