
Wardrobe Locker, 36 in W x 72 in H x 24 in D, 4 Drawers, Black
Mfr # WSC-3672-24-4D
Zoro # G122737003
product price:Â $1,595.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Overall Height
72 in
Assembled/Unassembled
Assembled
Series
WSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSC-3672-24-4D
Zoro #
G122737003
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Details
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Assembled/Unassembled
Assembled
Series
WSC
Color
Black
Item
Cabinet
Lock Type
Recessed Handle
Number of Drawers
4
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style
Locking Points
Latch
Number of Doors
2
Material
All Welded Steel
Number of Shelves
4
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4- drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 36in Wide x 72in High x 24in Deep. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.