
Wardrobe Locker, 36 in W x 72 in H x 24 in D, 4 Drawers, Gray
Mfr # WSC-3672-24-4D
Zoro # G422717897
product price:Â $1,595.99
/eaKey Features
Overall Depth
24 in
Cabinet Handle Style
L-Style
Overall Height
72 in
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSC-3672-24-4D
Zoro #
G422717897
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in
Details
Cabinet Handle Style
L-Style
Item
Cabinet
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Material
All welded steel
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4- drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 36in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.