Wardrobe Locker, 36 in W x 72 in H x 24 in D, 4 Drawers, Light Blue

  • Mfr # WSC-3672-24-4D

  • Zoro # G122719825


product price:  $1,595.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locking Points
Latch
Number of Doors
2
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
4
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSC-3672-24-4D
Zoro #
G122719825
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in

Details

Locking Points
Latch
Number of Doors
2
Capacity per Shelf
200 lbs/half shelf
Number of Shelves
4
Number of Drawers
4
Assembled/Unassembled
Assembled
Lock Type
Recessed Handle
Material
All Welded Steel
Item
Cabinet
Color
Light Blue
Finish
Powder Coat
Series
WSC
Drawer Capacity
100 lbs
Cabinet Handle Style
L-Style

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4- drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 36in Wide x 72in High x 24in Deep. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.