Wardrobe Locker, 36 in W x 72 in H x 24 in D, 4 Drawers, With Padlock Hasp, Black
- Mfr # WSC-3672-24-4D-HASP
- Zoro # G824449914
product price:Â
$
2,051.99
/ea
Key Features
Overall Width
36 in
Assembled/Unassembled
Assembled
Locker Handle Type
L-Handle
Locker Door Type
Solid Double Door
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-4D-HASP
- Zoro #
- G824449914
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Locker Handle Type
- L-Handle
- Locker Door Type
- Solid Double Door
- Item
- Wardrobe Locker
- Color
- Black
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Number of Compartments
- 9
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Finish
- Powder Coated
- Locker Material
- All Welded Steel
- Mounting
- Welded
- Number of Openings
- 5
Dimensions
- Overall Width
- 36 in
- Overall Height
- 78 in
- Overall Depth
- 24 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4- drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 36 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.