Wardrobe Locker, 36 in W x 72 in H x 24 in D, 4 Drawers, With Padlock Hasp, Putty
- Mfr # WSC-3672-24-4D-HASP
- Zoro # G924449180
product price:Â
$
2,051.99
/ea
Key Features
Mounting
Welded
Overall Width
36 in
Locker Door Type
Solid Double Door
Locker Lock Type
Keyed Handle & Padlock Hasp
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-3672-24-4D-HASP
- Zoro #
- G924449180
- UPC #
- -
- Country of Origin
- United States
- Mounting
- Welded
- Locker Door Type
- Solid Double Door
- Locker Lock Type
- Keyed Handle & Padlock Hasp
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Number of Compartments
- 9
- Assembled/Unassembled
- Assembled
- Number of Openings
- 5
- Locker Material
- All Welded Steel
- Finish
- Powder Coated
- Item
- Wardrobe Locker
- Color
- Putty
- Locker Handle Type
- L-Handle
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 4- drawer unit with recessed handles (100 lbs. capacity per drawer), and 3 shelves. 36 in Wide x 72 in High x 24 in Deep. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.