Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wardrobe Locker, 36 in W x 72 in H x 24 in D, Black

  • Mfr # WSC-3672-24

  • Zoro # G022737707


product price: $1,273.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Series
WSC
Locking Points
Latch
Material
All Welded Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSC-3672-24
Zoro #
G022737707
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in

Details

Color
Black
Series
WSC
Locking Points
Latch
Material
All Welded Steel
Number of Shelves
5
Item
Cabinet
Cabinet Handle Style
L-Style
Capacity per Shelf
200 lbs/half shelf
Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Doors
2

Description

All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes 5 shelves, keyed handle, a top shelf, and a coat rod. 36in Wide x 72in High x 24in Deep. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.